Skip Content
GATE LATCH AUTOMATIC STL L 4 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GATE LATCH AUTOMATIC STL L 4 1/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XMP1
  • Mfr. Model # 1XMP1
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Technical Specs

  • Finish Stainless Steel
  • Item Self-Latching Gate Latch
  • Material Stainless Steel
  • Number of Mounting Holes 6
  • Hardware Included
  • Colour Silver
  • Height 2-3/16"
  • Width 1-3/8"
  • Length 4"
  • Latch Type Automatic
  • Throw Size 4-1/4"
  • Bolt Head Dia. 3/8"
  • Bolt Length 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list