Skip Content
GATE KIT ASSEMBLY FOR #575 + 1075 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GATE KIT ASSEMBLY FOR #575 + 1075

SNOWEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNXGAK020
  • Mfr. Model # GAK020
  • UNSPSC # 46161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

Gate Kit Assembly. SnowEx offers a wide variety of acessories for use with most SnowEx products.

Technical Specs

  • Depth 4"
  • For Use With SNXSP1075, SNXSP1075X, SNXSP575, SNXSP575X
  • Includes 10 Ft Cable and Mounting Hardware
  • Height 3"
  • Item Flow Gate Kit
  • Width 9-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list