GATE EXPANDABLE STEEL W/CASTERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GATE EXPANDABLE STEEL W/CASTERS

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESEXGATE30C
  • Mfr. Model # EXGATE30C
  • UNSPSC # 30172000
  • CATALOGUE PAGE # 2126
  • Shipping Weight 58.0 lbs

Product Details

Expand-A-Gate is designed to set up quickly and easily wherever and whenever they are needed. Ideal for preventing potential accidents. Lightweight design allows personnel to quickly retrieve the gate and limit access to unsafe areas. Smooth operating scissor action. Interlocking and nestable.

Technical Specs

  • Colour Black/Yellow
  • Features Lightweight Design
  • Finish Painted
  • Item Expandable Safety Gate
  • Includes Casters
  • Material Steel
  • Folded Height 3-5/16 ft.
  • Caster Type (4) Swivel with Brake
  • Folded Width 15-1/2"
  • Folding Gate Door Type Interlocking, Nestable
  • In Use Height 38-3/4"
  • Opening Width 12 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list