Skip Content
GASKET,SIZE 3 IN,TRI-CLAMP,EPDM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GASKET,SIZE 3 IN,TRI-CLAMP,EPDM

RUBBERFAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PXY7
  • Mfr. Model # 5PXY7
  • UNSPSC # 31181502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Gasket
  • Connection Tri-Clamp
  • Material of Construction EPDM
  • Temp. Range -20 to 300 Degrees F
  • Tube Size 3"
  • Standards FDA, CLASS VI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list