Skip Content
GASKET,SIZE 2 IN,TRI-CLAMP,RED BUNA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GASKET,SIZE 2 IN,TRI-CLAMP,RED BUNA

RUBBERFAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PYF5
  • Mfr. Model # 5PYF5
  • UNSPSC # 31181502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Gasket
  • Connection Tri-Clamp
  • Tube Size 2"
  • Material of Construction RED BUNA METAL Detect
  • Temp. Range -20 to 250 Degrees F
  • Standards FDA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list