Skip Content
GASKET,SIZE 2 IN,TRI-CLAMP,PTFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GASKET,SIZE 2 IN,TRI-CLAMP,PTFE

RUBBERFAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PYD1
  • Mfr. Model # 5PYD1
  • UNSPSC # 31181502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Connection Tri-Clamp
  • Temp. Range -100 to 500 Degrees F
  • Item Gasket
  • Material of Construction PTFE
  • Tube Size 2"
  • Standards FDA, CLASS VI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list