GASKET SHEET,SYNTHETIC FIBERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GASKET SHEET,SYNTHETIC FIBERS

THERMOSEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG38R340
  • Mfr. Model # 38R340
  • UNSPSC # 31400000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.95 lbs

Technical Specs

  • Length 30
  • Colour Green
  • Item Gasket Sheet
  • Temp. Range (F) 0 to 400 Degrees
  • Material of Construction Synthetic Fibers with Nitrile Binder
  • Type 600 psi @ 100 F liquid
  • Width 30
  • Max. Pressure (PSI) 600 @ 100 Degrees F Liquid
  • Continuous Max. Temp. (F) 400 Degrees
  • Thickness 1/32"
  • Standards None
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list