Skip Content
GASKET SHEET,24 X 24 IN,PTFE,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GASKET SHEET,24 X 24 IN,PTFE,WHITE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16T699
  • Mfr. Model # 16T699
  • UNSPSC # 31400000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.9 lbs

Technical Specs

  • Item Gasket Sheet
  • Colour White
  • Length 24"
  • Temp. Range (F) -330 to 500
  • Material of Construction PTFE
  • Continuous Max. Temp. (F) 500
  • Width 24"
  • Pipe Size 24 x 24"
  • Thickness 1/16"
  • Type Sheet
  • Max. Pressure (PSI) 800
  • Standards FDA compliant
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list