GASKET SHEET,12 X 12 IN,PTFE,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GASKET SHEET,12 X 12 IN,PTFE,WHITE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16T698
  • Mfr. Model # 16T698
  • UNSPSC # 31400000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Material of Construction PTFE
  • Length 12"
  • Colour White
  • Item Gasket Sheet
  • Temp. Range (F) -330 to 500
  • Width 12"
  • Pipe Size 12 x 12"
  • Thickness 1/16"
  • Continuous Max. Temp. (F) 500
  • Type Sheet
  • Max. Pressure (PSI) 800
  • Standards FDA compliant
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list