Skip Content
GASKET SET, FOR 4RC93, 4RC94 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GASKET SET, FOR 4RC93, 4RC94

BELL & GOSSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CFA7
  • Mfr. Model # 3CFA7
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • GPH of Water @ 1 Ft. of Head -
  • For Pump Number 4RC93, 4RC94
  • Connection (In.) -
  • GPH of Water @ 6 Ft. of Head -
  • GPH of Water @ 3 Ft. of Head -
  • GPH of Water @ 2 Ft. of Head -
  • Height (In.) -
  • Includes -
  • HP -
  • Length (In.) -
  • Item Gasket Set
  • Max. Flow GPM -
  • Max. Temp. (F) -
  • Material Buna
  • Package Quantity 1
  • Shaft Size (In.) -
  • Max. Working Pressure (PSI) -
  • Type -
  • Width (In.) -
  • Coupling Material -
  • Motor Mount -
  • Impeller Material -
  • Voltage -
  • Gasket Type Buna
  • Motor Phase -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list