Skip Content
GASKET SCRAPER,1 1/2 IN,PLASTIC HAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GASKET SCRAPER,1 1/2 IN,PLASTIC HAN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1UKF9
  • Mfr. Model # 1UKF9
  • UNSPSC # 27112601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Technical Specs

  • Includes -
  • Item Gasket Scraper
  • Handle Length 4-1/2"
  • Blade Type -
  • Overall Length 12"
  • Blade Material High Carbon Steel
  • Handle Material Plastic
  • Blade Length 7-1/2"
  • Blade Width 1-1/2"
  • Nonsparking No
  • Putty Knife/Scraper Blade Flexibility Stiff
  • Colour Black
  • Handle Design Quad-Lobe
  • Knife / Scraper Sub-Category Scrapers
  • No. of Edges 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list