Skip Content
GASKET,RING,8 IN,SYNTHETIC FIBER,BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GASKET,RING,8 IN,SYNTHETIC FIBER,BL

GARLOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1TUZ7
  • Mfr. Model # 1TUZ7
  • UNSPSC # 31400000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Colour Blue And Off White
  • Material of Construction Synthetic Fiber
  • Inside Dia. 8-5/8"
  • Item Flange Gasket
  • Outside Dia. 11"
  • Temp. Range (F) -40 To 400
  • Max. Pressure (PSI) 500
  • Type Ring
  • Thickness 1/16"
  • Bolt Holes -
  • Standards ANSI Sized To Fit 150 lb Flanges
  • Winding -
  • Continuous Max. Temp. (F) 400
  • Pipe Size 8"
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list