GASKET,RING,3 IN,METAL,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GASKET,RING,3 IN,METAL,YELLOW

GARLOCK SEALING TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1TVA6
  • Mfr. Model # 1TVA6
  • UNSPSC # 31400000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Inside Dia. 4"
  • Item Gasket
  • Colour Yellow With Gray Band
  • Material of Construction Metal-Reinforced
  • Outside Dia. 5-3/8"
  • Temp. Range (F) -320 To 950
  • Type -
  • Bolt Holes -
  • Max. Pressure (PSI) -
  • Standards ANSI B16.20
  • Thickness 11/64"
  • Winding 4.75" OD
  • Continuous Max. Temp. (F) -
  • Pipe Size 3"
  • Metal Detectable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list