GASKET,RING,3/4 IN,INORGANIC FIBER, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GASKET,RING,3/4 IN,INORGANIC FIBER,

GARLOCK SEALING TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1TUX8
  • Mfr. Model # 1TUX8
  • UNSPSC # 31400000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Gray
  • Inside Dia. 1-1/16"
  • Item Flange Gasket
  • Material of Construction Inorganic Fiber
  • Outside Dia. 2-1/4"
  • Temp. Range (F) -100 To 800
  • Type Ring
  • Thickness 1/16"
  • Bolt Holes -
  • Standards ANSI Sized To Fit 150 lb Flanges
  • Max. Pressure (PSI) 1200
  • Winding -
  • Continuous Max. Temp. (F) 550
  • Pipe Size 3/4"
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list