Skip Content
GASKET,RING,2 IN,PTFE,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GASKET,RING,2 IN,PTFE,WHITE

GARLOCK SEALING TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1TUW2
  • Mfr. Model # 1TUW2
  • UNSPSC # 31400000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour White
  • Inside Dia. 2-3/8"
  • Material of Construction PTFE
  • Item Flange Gasket
  • Outside Dia. 4-1/8"
  • Type Ring
  • Temp. Range (F) -450 To 500
  • Bolt Holes -
  • Max. Pressure (PSI) 1200
  • Standards ANSI Sized To Fit 150 lb Flanges
  • Thickness 1/16"
  • Winding -
  • Continuous Max. Temp. (F) -
  • Pipe Size 2"
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list