Skip Content
GASKET,RING,2 1/2 IN,1/16 THICK,ARA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GASKET,RING,2 1/2 IN,1/16 THICK,ARA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5WLZ8
  • Mfr. Model # 5WLZ8
  • UNSPSC # 31400000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.67 lbs

Technical Specs

  • Includes 4 Bolts
  • Colour Blue
  • Inside Dia. 2-3/16"
  • Item Gasket
  • Material of Construction Aramid Fiber with Nitrile Binder
  • Outside Dia. 4-7/8"
  • Max. Pressure (PSI) 150
  • Type Ring
  • Temp. Range (F) -100 to 700 Degrees
  • Thickness 1/16"
  • Pipe Size 2-1/2"
  • Standards ANSI Sized To Fit 150 lb Flat Face Flanges
  • Continuous Max. Temp. (F) 550
  • Metal Detectable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list