GASKET,RING,1 IN,VIRGIN PTFE,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GASKET,RING,1 IN,VIRGIN PTFE,WHITE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1TVD8
  • Mfr. Model # 1TVD8
  • UNSPSC # 31400000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Colour White
  • Inside Dia. 1-5/16"
  • Item Flange Gasket
  • Material of Construction Virgin PTFE
  • Outside Dia. 2-5/8"
  • Bolt Holes -
  • Type Ring
  • Temp. Range (F) -450 To 500
  • Continuous Max. Temp. (F) -
  • Winding -
  • Thickness 1/16"
  • Max. Pressure (PSI) -
  • Standards ANSI Sized To Fit 150 lb Flanges
  • Pipe Size 1"
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list