Skip Content
GASKET,RING,1 1/2 IN,PTFE,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GASKET,RING,1 1/2 IN,PTFE,WHITE

GARLOCK SEALING TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1TUX1
  • Mfr. Model # 1TUX1
  • UNSPSC # 31400000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Colour White
  • Inside Dia. 1-29/32"
  • Material of Construction PTFE
  • Item Flange Gasket
  • Outside Dia. 3-3/8"
  • Temp. Range (F) -450 To 500
  • Bolt Holes -
  • Type Ring
  • Max. Pressure (PSI) 1200
  • Standards ANSI Sized To Fit 300 lb Flat Face Flanges
  • Winding -
  • Continuous Max. Temp. (F) -
  • Thickness 1/8"
  • Pipe Size 1-1/2"
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list