GASKET NITRILE 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GASKET NITRILE 2IN

BUCHANAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLK2
  • Mfr. Model # 2
  • UNSPSC # 31400000
  • CATALOGUE PAGE # 1849
  • Shipping Weight 0.04 lbs

Product Details

Cam and groove coupling gasket, nitrile 2 in.

Technical Specs

  • Item Camlock Gasket
  • Outside Dia. 2.61"
  • Compliance A-A-59326 (for Compatibility)
  • Temp. Range -40? C - 100? C
  • Basic Fitting Shape Gasket

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list