Skip Content
GASKET NITRILE 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GASKET NITRILE 1IN

BUCHANAN RUBBER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLK1
  • Mfr. Model # 1
  • UNSPSC # 31400000
  • CATALOGUE PAGE # 1849
  • Shipping Weight 0.02 lbs

Product Details

Cam and groove coupling gasket, nitrile 1 in.

Technical Specs

  • Item Camlock Gasket
  • Outside Dia. 1.57"
  • Temp. Range -40? C - 100? C
  • Compliance A-A-59326 (for Compatibility)
  • Basic Fitting Shape Gasket

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list