Skip Content
GASKET MAKER ULTRA BLUE 300ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GASKET MAKER ULTRA BLUE 300ML

PERMATEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PML59613
  • Mfr. Model # 59613
  • UNSPSC # 31401501
  • CATALOGUE PAGE # 2992
  • Shipping Weight 1.03 lbs

Technical Specs

  • Characteristics Elastomeric Rubber
  • Size 300mL
  • Colour Blue
  • Expansion Ratio Not Specified
  • Item Ultra Blue RTV Silicone Gasket Maker
  • Application Automobile, Marine
  • Temp. Range -54 Degrees C - 260 Degrees C
  • Type Rtv Gasket Maker
  • Begins to Harden 2 hr.
  • Substrates Valve Covers, Oil Pans, Timing Covers, Transmission Pans, Differential Covers.
  • Standards OEM Specified, NSF White Book registered.
  • Specific Gravity 1.44
  • Viscosity Non-Sag Paste
  • Full Cure 24 hr.
  • Flash Point Greater Than 95 Degrees C / Greater Than 203 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list