Skip Content
GASKET MAKER SILICONE RED 300ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GASKET MAKER SILICONE RED 300ML

KLEEN-FLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLF477
  • Mfr. Model # 477
  • UNSPSC # 12352310
  • CATALOGUE PAGE # 2992
  • Shipping Weight 8.49 lbs

Product Details

General purpose RTV silicone. Resists oil, water, weather and vibration. Withstands temperature range from -60 degrees C to 315 degrees C (-75 degrees F to 600 degrees F). Red colour.

Technical Specs

  • Item Hi-Temp Red Silicone
  • Size 300mL
  • Application Valve Covers, Thermostats, Timing Chain Covers, Oil Pans, Compressors, Transmission, fluids, Water and Anti-Freeze
  • Colour Red
  • Temp. Range -60 Degrees C - 315 Degrees C
  • Standards OEM
  • Specific Gravity 1.01

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list