Skip Content
GASKET MAKER SILICONE BLUE 12/300ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GASKET MAKER SILICONE BLUE 12/300ML

KLEEN-FLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLF478
  • Mfr. Model # 478
  • UNSPSC # 12352310
  • CATALOGUE PAGE # 2992
  • Shipping Weight 3.33 lbs

Product Details

General purpose RTV silicone. Resists oil, water, weather and vibration. Withstands temperature range from -57 degrees C to 260 degrees C (-70 degrees F to 500 degrees F). Blue colour.

Technical Specs

  • Size 300mL
  • Item Gasket Blue Silicone
  • Application Transmission Fluids, Water and Anti-Freeze. Use on Valve Covers, Thermostats, Timing Chain Covers, Oil Pans, Compressors
  • Colour Blue
  • Temp. Range -57 Degrees C - 260 Degrees C
  • Standards OEM
  • Specific Gravity 1.01

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list