Skip Content
GASKET MAKER SILICONE BK 12/85GM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GASKET MAKER SILICONE BK 12/85GM

KLEEN-FLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLF470
  • Mfr. Model # 470
  • UNSPSC # 12352310
  • CATALOGUE PAGE # 2992
  • Shipping Weight 0.22 lbs

Product Details

General purpose RTV silicone. Resists oil, water, weather and vibration. Withstands temperature range from -57 degrees C to 260 degrees C (-70 degrees F to 500 degrees F).

Technical Specs

  • Item Gasket Black Silicone
  • Size 85 g
  • Application Valve Covers, Thermostats, Timing Chain Covers, Oil Pans, Compressors, Transmission, fluids, Water and Anti-Freeze
  • Colour Black
  • Standards OEM
  • Specific Gravity 1.01
  • Temp. Range -57 Degrees C - 260 Degrees C

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list