Skip Content
GASKET MAKER ANAEROBIC #518 50ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GASKET MAKER ANAEROBIC #518 50ML

PERMATEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PML51813
  • Mfr. Model # 51813
  • UNSPSC # 12352310
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

Anaerobic gasket maker. This single component, thixotropic gasket maker cures rapidly for a medium strength, solvent resistant seal that resists temperatures up to 300 degrees F (149 degrees C) and fills gaps to 0.050 inches (primed). Can be used on a variety of metal surfaces including aluminum.

Technical Specs

  • Item 50 mL Carded Tube
  • Colour Red
  • Application Used as Form-In-Place Gasket on Rigid Flanged Connections Such as Gearbox and Engine Castings.
  • Temp. Range -65 - 300 Degrees F
  • Size 50mL
  • Type Anaerobic
  • Substrates Aluminum, Brass, Iron, Steel
  • Viscosity Paste
  • Begins to Harden 4 hr.
  • Specific Gravity 1.13
  • Flash Point 200 Degrees F
  • Full Cure 24 hr.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list