Skip Content
GASKET MAKER #6 BLUE 300ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GASKET MAKER #6 BLUE 300ML

PERMATEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PML6C
  • Mfr. Model # 6C
  • UNSPSC # 12352310
  • CATALOGUE PAGE # 2992
  • Shipping Weight 1.06 lbs

Product Details

Permatex blue gasket maker. Cures to a strong, flexible rubber that seals flanges against leakage and resists oil and other shop fluids. Coats pre-cut gaskets. Temperature range: -65 to 500 degrees F (-54 to 250 degrees C) intermittent. Low volatility. Fills gaps to 0.25 inch when fully cured.

Technical Specs

  • Item Blue RTV Gasket Maker
  • Size 300mL Cartridge
  • Expansion Ratio Not Specified
  • Colour Blue
  • Application Valve Covers, Oil Pans, Timing Covers, Water Pumps, Thermostat Housings, Transmission Pans
  • Temp. Range -54 Degrees C - 260 Degrees C
  • Type Resists Auto and Shop Fluids
  • Begins to Harden 1 Hr.
  • Substrates Valve Covers, Oil Pans, Timing Covers, Transmission Pans, Differential Covers.
  • Characteristics Sensor-Safe
  • Standards OEM Specified
  • Specific Gravity 1.43
  • Full Cure 24 hr.
  • Viscosity Non-Sag Paste
  • Flash Point Greater Than 93 Degrees C (Greater Than 200 Degrees F)

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list