Skip Content
GASKET,LAVATORY,PIPE DIA 1 1/4 IN,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GASKET,LAVATORY,PIPE DIA 1 1/4 IN,P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1PNV5
  • Mfr. Model # 1PNV5
  • UNSPSC # 31181502
  • CATALOGUE PAGE # 1778
  • Shipping Weight 0.24 lbs

Product Details

Gasket, Lavatory, Material of Construction Rubber, Color/Finish Black/Rubber, Pipe Dia. (In.) 1-1/4, For Use With Pop Up Drains.

Technical Specs

  • Material of Construction Rubber
  • Item Gasket
  • For Use With Pop Up Drains
  • Package Quantity 10
  • Pipe Dia. (In.) 1-1/4
  • Type Lavatory
  • Color/Finish Black/Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list