!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INHALATION GASKET, SILICONE, FOR 6000/7800 SERIES FULL-FACE RESPIRATOR

INHALATION GASKET, SILICONE, FOR 6000/7800 SERIES FULL-FACE RESPIRATOR

3M

INHALATION GASKET, SILICONE, FOR 6000/7800 SERIES FULL-FACE RESPIRATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INHALATION GASKET, SILICONE, FOR 6000/7800 SERIES FULL-FACE RESPIRATOR

INHALATION GASKET, SILICONE, FOR 6000/7800 SERIES FULL-FACE RESPIRATOR

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MMM6895
  • Mfr. Model # 6895
  • UNSPSC # 46181700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

This 6000-series inhalation gasket is made of silicone and comes in black. It measures 1 21/64 x 1 21/64 x 5/64 inches and is suitable for use with 6000/7800-series full-face respirator. The multi-purpose gasket reduces maintenance costs by enabling extended use of TR-653 cleaning and storage plugs.

Technical Specs

  • Item Inhalation Port Gasket
  • For Use With 6000 Series Respirators, 7800S Full Facepiece Respirators
  • Compatible with Series 6000, 7800S
  • Material Silicone
  • Features Cost Saving
  • Accessory Type Inhalation Port Gasket
  • Compatible with Brand 3M
  • Colour Orange
  • Size 1 21/64 in x 1 21/64 in x 5/64 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list