Skip Content
GASKET,FULL FACE,8 IN,NEOPRENE,BLAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GASKET,FULL FACE,8 IN,NEOPRENE,BLAC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1TUT7
  • Mfr. Model # 1TUT7
  • UNSPSC # 31400000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Black
  • Item Gasket
  • Inside Dia. 8-5/8"
  • Material of Construction Neoprene Blend
  • Outside Dia. 13-1/2
  • Temp. Range (F) -20 To 190
  • Max. Pressure (PSI) 150
  • Bolt Holes 8
  • Type -
  • Standards ANSI Sized To Fit 150 lb Flat Face Flanges
  • Thickness 1/8"
  • Winding -
  • Continuous Max. Temp. (F) -
  • Pipe Size 8"
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list