Skip Content
GASKET,FULL FACE,6 IN,SBR,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GASKET,FULL FACE,6 IN,SBR,RED

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1TUV6
  • Mfr. Model # 1TUV6
  • UNSPSC # 31400000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Colour Red
  • Material of Construction SBR Blend
  • Item Gasket
  • Inside Dia. 6-5/8"
  • Outside Dia. 11"
  • Temp. Range (F) -20 To 180
  • Type -
  • Max. Pressure (PSI) 150
  • Thickness 1/8"
  • Standards ANSI Sized To Fit 150 lb Flat Face Flanges
  • Bolt Holes 8
  • Continuous Max. Temp. (F) -
  • Winding -
  • Pipe Size 6"
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list