Skip Content
GASKET,FULL FACE,2-1/2 IN,1/8 THICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GASKET,FULL FACE,2-1/2 IN,1/8 THICK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5WLZ0
  • Mfr. Model # 5WLZ0
  • UNSPSC # 31400000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.89 lbs

Technical Specs

  • Inside Dia. 2-3/16"
  • Includes 4 Bolts
  • Colour Red
  • Item Gasket
  • Material of Construction SBR Blend
  • Outside Dia. 4-7/8"
  • Temp. Range (F) -20 To 180 Degrees
  • Bolt Holes 4
  • Type Full Face
  • Max. Pressure (PSI) 150
  • Pipe Size 2-1/2"
  • Thickness 1/8"
  • Standards ANSI Sized To Fit 150 lb Flat Face Flanges
  • Metal Detectable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list