Skip Content
GASKET,FOR USE WITH POP-UP DRAINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GASKET,FOR USE WITH POP-UP DRAINS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4FEX4
  • Mfr. Model # 4FEX4
  • UNSPSC # 31181502
  • CATALOGUE PAGE # 1778
  • Shipping Weight 0.04 lbs

Product Details

Gasket, Lavatory, Material of Construction Rubber, Color/Finish Black, Pipe Dia. (In.) 1-1/2, For Use With Pop-up Drains.

Technical Specs

  • For Use With Pop Up Drains
  • Item Gasket
  • Material of Construction Rubber
  • Pipe Dia. (In.) 1-1/2
  • Package Quantity 1
  • Type Lavatory
  • Color/Finish Black

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List