Skip Content
GASKET,FIBER,1/8 IN T,15 X 15 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GASKET,FIBER,1/8 IN T,15 X 15 IN

GARLOCK SEALING TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MRT8
  • Mfr. Model # 5MRT8
  • UNSPSC # 31400000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.2 lbs

Technical Specs

  • Colour Gray
  • Item Gasket
  • Temp. Range (F) -100 to 800
  • Length 15"
  • Material of Construction Inorganic Fibers with a Nitrile Binder
  • Type Sheet
  • Width 15"
  • Max. Pressure (PSI) 1200
  • Bolt Holes -
  • Thickness 1/8"
  • Pipe Size 15 x 15 in.
  • Standards ABS and Fire Safe
  • Continuous Max. Temp. (F) 550
  • Winding -
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list