Skip Content
Discontinued with Replacement
GASKET CUTTER 60 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GASKET CUTTER 60 INCH

ALLPAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GDR100K61
  • Mfr. Model # 100K61
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.4 lbs
Suggested Replacement Product
GASKET CUTTER 60 INCH

Your Price: NA

Technical Specs

  • Includes Cutter Block/Head Assembly, Cutter Head Screws (2), Gasket Cutter Blades (6), Pivot Post, Pivot Post for Extension Bars, Knurled Nuts (3), Knurled Nuts for Extension Bars (3), Fiber Washers (3), 1/2" Short Center Pin, 3/4" Long Center Pin, Extension Bar 13" to 25", Extension Bar over 25" (3), 18" Cutting Board, Cutting Knob for Small Diameters, Post with Offset Pin, Piercing Tool, Hex Key
  • Item Extension Gasket Cutter Kit
  • Number of Pieces 27