GASKET CONDUIT 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GASKET CONDUIT 3/4IN

KILLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APNAPPGASK572
  • Mfr. Model # APPGASK572
  • UNSPSC # 31181502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.013 lbs

Technical Specs

  • Item Gasket
  • Design Lay In
  • Standards UL E3397, CSA LR11852
  • Includes Stainless Steel Screws
  • Material Neoprene Rubber
  • For Use With Hubbell Killark Threaded Rigid Conduits
  • Hub Size 3/4"
  • Hazardous Location No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list