Skip Content
GASKET,ARAMID FIBER,1/8 IN T,30 X 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GASKET,ARAMID FIBER,1/8 IN T,30 X 3

GARLOCK SEALING TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MRT6
  • Mfr. Model # 5MRT6
  • UNSPSC # 31400000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Technical Specs

  • Length 30"
  • Material of Construction Aramid Fibers with a Nitrile Binder
  • Colour Blue
  • Item Gasket
  • Temp. Range (F) -100 to 700
  • Type Sheet
  • Width 30"
  • Bolt Holes -
  • Max. Pressure (PSI) 1000
  • Pipe Size 30 x 30 in.
  • Thickness 1/8"
  • Winding -
  • Standards ABS, WRC BS 6920 and BS 7531 Grade Y
  • Continuous Max. Temp. (F) 400
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list