!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GASKET MAKER, 10.14 FL OZ, CARTRIDGE, RED, FOR FOOD/BEVERAGE PROCESSING

GASKET MAKER, 10.14 FL OZ, CARTRIDGE, RED, FOR FOOD/BEVERAGE PROCESSING

PERMATEX

GASKET MAKER, 10.14 FL OZ, CARTRIDGE, RED, FOR FOOD/BEVERAGE PROCESSING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GASKET MAKER, 10.14 FL OZ, CARTRIDGE, RED, FOR FOOD/BEVERAGE PROCESSING

GASKET MAKER, 10.14 FL OZ, CARTRIDGE, RED, FOR FOOD/BEVERAGE PROCESSING

PERMATEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $138.22 / EACH

EHC: EHC :
Min Qty 10 = $1,382.20

Compliance and Restrictions

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # PML51845
  • Mfr. Model # 51845
  • UNSPSC # 31201616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.86 lbs

Product Details

These RTV gasket makers replace the need for a precut gasket by filling the space between two mating surfaces. They cure in place and are useful for general purpose applications.

Technical Specs

  • Item Gasket Maker
  • Container Size 10.14 fl oz
  • Full Cure Time 1 day
  • Minimum Operating Temperature -65 Degrees F
  • Product Form Gel
  • Standards NSF Certified
  • Flash Point 200 Degrees F
  • Minimum Viscosity 750,000 cps
  • Specific Gravity 1.13
  • Storage Requirements 46 Degrees to 82 Degrees F
  • Colour Red
  • Container Type Cartridge
  • Maximum Operating Temperature 300 Degrees F
  • Working Time 4 min
  • For Material Type Aluminum, Brass, Iron, Steel
  • Chemical Base Dimethacrylate Ester
  • Maximum Viscosity 3,750,000 cps
  • Sealant Type Gasket Maker
  • Specific Sealing Application Axle Covers, Gear Cases, Housings, Pumps, Split Crank Cases, Thermostats

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list