Skip Content
GASKET,4 IN,BEVEL SEAT,PTFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GASKET,4 IN,BEVEL SEAT,PTFE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13Y425
  • Mfr. Model # 13Y425
  • UNSPSC # 31181502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Temp. Range -20 to 450 Degrees F
  • Material of Construction PTFE
  • Item Gasket
  • Connection Bevel Seat
  • Tube Size 4"
  • Standards FDA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list