Skip Content
GASKET,1 IN,BEVEL SEAT,BUNA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GASKET,1 IN,BEVEL SEAT,BUNA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13Y414
  • Mfr. Model # 13Y414
  • UNSPSC # 31181502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Gasket
  • Material of Construction BUNA
  • Connection Bevel Seat
  • Temp. Range -40 to 225 Degrees F
  • Standards FDA
  • Tube Size 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list