Skip Content
GASKET 1/8INX39-1/2SQ SS GRAPHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GASKET 1/8INX39-1/2SQ SS GRAPHITE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6PFJ5
  • Mfr. Model # 6PFJ5
  • UNSPSC # 31400000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.25 lbs

Technical Specs

  • Colour Black
  • Item Gasket
  • Material of Construction Flexible Graphite with 316 SS Insert
  • Type Sheet
  • Length 39-1/2"
  • Temp. Range (F) -400 to 975
  • Width 39-1/2"
  • Pipe Size 39-1/2 x 39-1/2 in.
  • Continuous Max. Temp. (F) 975
  • Thickness 1/8"
  • Max. Pressure (PSI) 2,000
  • Standards None
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list