Skip Content
GASKET 1/16INX39-1/2SQ SS GRAPHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GASKET 1/16INX39-1/2SQ SS GRAPHITE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6PFJ3
  • Mfr. Model # 6PFJ3
  • UNSPSC # 31400000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Item Gasket
  • Colour Black
  • Temp. Range (F) -400 to 975
  • Length 39-1/2"
  • Type Sheet
  • Material of Construction Flexible Graphite with 316 SS Insert
  • Width 39-1/2"
  • Thickness 1/16"
  • Pipe Size 39-1/2 x 39-1/2 in.
  • Continuous Max. Temp. (F) 975
  • Standards None
  • Metal Detectable No
  • Max. Pressure (PSI) 2,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list