Skip Content
GASDKET COMB SOLID + OPEN 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GASDKET COMB SOLID + OPEN 1/2IN

APPLETON ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APNGK50N
  • Mfr. Model # GK50N
  • UNSPSC # 31181502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

Neoprene gasket for conduit body cover, 1/2 inch.

Technical Specs

  • Includes Stainless Steel Screws
  • For Use With Appleton Form 35 and 85 Unilet Conduit Outlet Bodies
  • Material Neoprene Rubber
  • Item Conduit Body Gasket
  • Design Lay In
  • Standards UL 514A, UL 514B, C22.2 No. 18.3
  • Hub Size 1/2"
  • Hazardous Location Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list