Discontinued with Replacement
GASBADGE PRO DS2 IGAS-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GASBADGE PRO DS2 IGAS-1

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDS18106302-010
  • Mfr. Model # 18106302-010
  • UNSPSC # 43211602
  • CATALOGUE PAGE # 2573
  • Shipping Weight 7.0 lbs
Suggested Replacement Product
DSX-L-GASBADGEPRO-3PORT

Your Price: NA

Technical Specs

  • Flow Rate 500 ml/minute@80" H2O
  • Includes Gas Cylinder Identification System
  • Item Docking Station
  • Features Automatic Instrument Calibration, Record Keeping, Diagnostics and Recharging
  • For Use With Mfr. No. 18100060-2, Mfr. No. 18100060-1, Mfr. No. 18100060-3 Gas Monitors
  • Height 9"
  • Material Impact Resistant Composite
  • Length 9-3/4"
  • Voltage 115/230VAC
  • Status Indicator LED
  • Width 6-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list