GASBADGE DS2 PLUS US close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GASBADGE DS2 PLUS US

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDS18107698-000
  • Mfr. Model # 18107698-000
  • UNSPSC # 43211602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Product Details

Features: Automatic calibration, instrument diagnostics, automatic battery charging, downloads and stores instrument data, maintains database records, free-standing or cluster up to five instruments.

Technical Specs

  • Flow Rate 500 ml/minute@80" H2O
  • Features Automatic Instrument Calibration, Record Keeping, Diagnostics and Recharging, Multilingual Display
  • For Use With Mfr. No. 18100050-2, Mfr. No.18100050-1, Mfr. No.18100050-3 Gas Monitors
  • Height 9"
  • Item Docking Station
  • Length 9-3/4"
  • Material Impact Resistant Composite
  • Width 6-1/2"
  • Status Indicator LED

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list