Skip Content
Discontinued with Replacement
GASALERTCLIP EXTREME CO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GASALERTCLIP EXTREME CO

BW TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWTGA24XT-M
  • Mfr. Model # GA24XT-M
  • UNSPSC # 24111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs
Suggested Replacement Product
BWCLIP 2 YEAR CO 35-200 PPM

Price: NA

Product Details

GasAlertQuattro Extreme (2 and 3 Year Versions). GasAlertClip Extreme, 2 year, CO.

Technical Specs

  • Item GasAlertClip Extreme, 2 Years, CO
  • Battery Type Non-Replaceable Lithium
  • Depth 2"
  • Features Single Button, Water, Dust Resistant
  • Gas Type CO
  • Height 3.2"
  • Width 1.1"
  • Alarm Setting Low 35 ppm, High 200 ppm
  • Includes Sensor, Stainless Steel Alligator Belt Clip And Test Cap and Hose Manual And Training CD
  • Resolution 1 ppm
  • Display LCD
  • Interchangeable Sensors No
  • Battery Life 24 mo.
  • Operating Temp. Range -22 Degrees F - 122 Degrees F, -30 Degrees C - 50 Degrees C
  • Standards Class I, Div. 1, Gr. A,B,C,D
  • Sensor Range 0 - 500 ppm
  • Detects Carbon Monoxide
  • Alarm Type Audible, Visual and Vibrating

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list