GasAlert Extreme. Long term solution for single gas detection. The GasAlert Extreme offers real-time readings and extended longevity with a two year field-replaceable battery and sensor. GasAlert Extreme NO2.
Technical Specs
Item GasAlert Extreme NO2
Detects Nitrogen Dioxide
Resolution 1 ppm
Operating Temp. Range -4 - 122 Degrees F, -20 - 50 Degrees C
Alarm Type Audible, Visual and Vibrating
Display LCD
Height 3-3/4"
Depth 2"
Features Single Button, Water, Dust Resistant
Gas Type NO2
Sensor Range 0 - 100 ppm
Housing Colour Yellow
Alarm Setting Low 2 ppm, High 5 ppm
Battery Life 24 mo.
Interchangeable Sensors No
Width 1.1"
Standards Class I, Div. 1, Gr. A,B,C,D G Class II, Div 1, Gr. E,F,G
Includes Sensor, Stainless Steel Alligator Belt Clip And Test Cap and Hose Manual And Training CD
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.06
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$276.76
/ EACH