GASALERT EXTREME CO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GASALERT EXTREME CO

BW TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWTGAXT-M-DL
  • Mfr. Model # GAXT-M-DL
  • UNSPSC # 41113117
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Product Details

GasAlert Extreme. Long term solution for single gas detection. The GasAlert Extreme offers real-time readings and extended longevity with a two year field-replaceable battery and sensor. GasAlert Extreme CO.

Technical Specs

  • Item Single Gas Detector
  • Depth 2"
  • Battery Type Lithium
  • Features Single Button, Water, Dust Resistant
  • Gas Type CO
  • Height 3-3/4"
  • Includes Sensor, Stainless Steel Alligator Belt Clip And Test Cap and Hose Manual And Training CD
  • Width 1.1"
  • Display LCD
  • Alarm Setting Low 35 ppm, High 200 ppm
  • Housing Colour Yellow
  • Resolution 1 ppm
  • Interchangeable Sensors No
  • Alarm Type Audible, Visual and Vibrating
  • Standards Class I, Division 1, Group A, B, C, D and Class II, Group E, F, G European Explosives Protection CE 0539 g II 1G Ex ia IIC T4 DEMKO 04 ATEX 0336363X IECEx Ex ia IIC T4 Ga IECEx UL 08.0001X ABS Type Approved: VA-348-169-X
  • Battery Life 2 to 3 yr.
  • Operating Temp. Range -22 Degrees F - 122 Degrees F,-30 Degrees C - 50 Degrees C
  • Detects Carbon Monoxide
  • Sensor Range 0 to 1000 ppm