GASALERT EXTREME CLO2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GASALERT EXTREME CLO2

BW TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWTGAXT-V-DL
  • Mfr. Model # GAXT-V-DL
  • UNSPSC # 41113117
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Product Details

GasAlert Extreme. Long term solution for single gas detection. The GasAlert Extreme offers real-time readings and extended longevity with a two year field-replaceable battery and sensor. GasAlert Extreme CLO2.

Technical Specs

  • Item GasAlert Extreme ClO2
  • Features Single Button, Replaceable Battery, Water and Dust Resistant, IP67 Rated
  • Depth 1-1/8"
  • Width 2"
  • Gas Type CLO2
  • Includes Detector with Chlorine Dioxide (CLO2) Sensor, CR-2PE/BN Lithium Battery, Alligator Clip, Concussion-Proof Housing, Calibration/Test Cap and Hose, Manual, Multi-Language CD Manual
  • Height 3-3/4"
  • Alarm Setting User Defined
  • Display Backlit LCD
  • Resolution 0.01 ppm Increments
  • Interchangeable Sensors No
  • Housing Colour Yellow
  • Battery Life 1-1/2 yr.
  • Operating Temp. Range -4 - +122 Degrees F, -20 - +50 Degrees C
  • Standards UL, ATEX, IECEx, CE
  • Sensor Range 0 - 1 ppm
  • Alarm Type Audible (95dB), Visual, Vibrating
  • Detects Chlorine Dioxide