Skip Content
GAS TEST GAUGE,15 PSI-30 IN HG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GAS TEST GAUGE,15 PSI-30 IN HG

WAHL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6PEZ7
  • Mfr. Model # 6PEZ7
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Technical Specs

  • Item Gas Test Guage
  • Includes Hex Body And Schrader Air Valve
  • Connection Location Stem Mount Lower
  • Connection Size 3/4" NPT Process Connection
  • Case Color Painted Black
  • Range 15 PSI-30" Hg
  • Series 41 KB
  • Gauge Nominal Dial Size 4"
  • Gauge Connection Type MNPT
  • Basic Gauge Case Material Steel
  • Gauge Connection Size 3/4"
  • Gauge Connection Location Bottom Right
  • Gauge Primary Range Values 0 - 15
  • Gauge Primary Range Units psi
  • Manufacturers Warranty Length 1 yr.
  • Operating Temp. Range -4 Degrees F - 160 Degrees F
  • Smallest Graduation 1/10th PSI or 1/2" Hg
  • Calibration Certificate Included No
  • Liquid Filled No
  • Gauge Panel Mountable No
  • Gauge Case Material Steel
  • Gauge Case Color Black
  • Gauge Secondary Range Units In. Hg
  • Gauge Secondary Range Values 0 to 30
  • Gauge Application Leak Testing
  • Gauge Special Options Maximum Reading Pointer
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Gauge Primary Range Smallest Graduation 0.1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list