Skip Content
GAS SPRINGS 20LBS PLASTIC ENDS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GAS SPRINGS 20LBS PLASTIC ENDS

NORMANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NMTA500A20CE
  • Mfr. Model # A500A20CE
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Gas springs, 20 lbs., plastic ends.

Technical Specs

  • Item Gas Springs, 20 lbs., Plastic Ends

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list